Zoro Homepage

Besa Bolla Stem Pendant, Opal Matte, Bronze Finish, 1x 40W MAX E12 Base

  • Mfr # 1TT-412207-BR

  • Zoro # G815613379


product price: $910.99
/ea
Free Shipping & Returns

Key Features

Shade Diameter
5.875 in
Material
Brass/Steel
Damp/Wet Rating
Damp
Shade Material
Glass
Fixture Wattage
40W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-412207-BR
Zoro #
G815613379
UPC #
767927298056
Country of Origin
China

Dimensions

Shade Diameter
5.875 in
Height
5.25 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Material
Brass/Steel
Damp/Wet Rating
Damp
Shade Material
Glass
Fixture Wattage
40W
Dimmable
Yes
Finish
Opal Matte
Style
Contemporary
Number of Lights
1
Item
Pendant
Voltage
120V
Glass Color
White
cUL or cETL Listing
cUL
Fixture Finish
Bronze
UL or ETL Listing
UL
Fixture Socket Type
E12 (Candelabra)
Pendant Maximum Drop (In Inches)
39 in
Bulb Shape
B10

Description

The Bolla is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.