Besa Bolla Stem Pendant, Opal Matte, Satin Nickel Finish, 1x 40W MAX E12 Base

  • Mfr # 1TT-412207-SN

  • Zoro # G615613999


product price:  $910.99
/ea
Free Shipping & Returns

Key Features

Finish
Opal Matte
Dimmable
Yes
Voltage
120V
Shade Material
Glass
Height
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TT-412207-SN
Zoro #
G615613999
UPC #
767931298097
Country of Origin
China

Dimensions

Height
5.25 in
Shade Diameter
5.875 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Finish
Opal Matte
Dimmable
Yes
Voltage
120V
Shade Material
Glass
Item
Pendant
Damp/Wet Rating
Damp
Number of Lights
1
Material
Brass/Steel
Fixture Wattage
40W
Glass Color
White
Style
Contemporary
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Bulb Shape
B10
Fixture Finish
Satin Nickel
Fixture Socket Type
E12 (Candelabra)
Pendant Maximum Drop (In Inches)
39 in

Description

The Bolla is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.