Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa Bolla Stem Pendant, Red Cloud, Black Finish, 1x 9W LED

  • Mfr # 1TT-4122RC-LED-BK

  • Zoro # G115614694


product price: $1,033.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
3000K
CRI
90+
Lighting Technology
LED
Glass Color
Red
Fixture Wattage
9W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-4122RC-LED-BK
Zoro #
G115614694
UPC #
767953298310
Country of Origin
China

Dimensions

Shade Diameter
5.875 in
Height
5.25 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Color Temperature
3000K
CRI
90+
Lighting Technology
LED
Glass Color
Red
Fixture Wattage
9W
Item
Pendant
Style
Contemporary
Number of Lights
1
Voltage
120V
Lamp Included
Yes
Dimmable
Yes
Damp/Wet Rating
Damp
Shade Material
Glass
Material
Brass/Steel
Finish
Red Cloud
Lumens
800
Rated Life
30000
Eco-Friendly (Y/N)
Yes
Pendant Maximum Drop (In Inches)
39 in
Bulb Shape
A19
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Fixture Finish
Black
Fixture Socket Type
GU24

Description

The Bolla is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Red Cloud glass is full of floating, splashes of red tones over cased red that resembles a watercolor painting when illuminated. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of red hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.