Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa Bolla Stem Pendant, Red Cloud, Bronze Finish, 1x 9W LED

  • Mfr # 1TT-4122RC-LED-BR

  • Zoro # G715614698


product price: $1,033.99
/ea
Free Shipping & Returns

Key Features

Shade Material
Glass
Fixture Wattage
9W
Height
5.25 in
Lamp Included
Yes
Shade Diameter
5.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-4122RC-LED-BR
Zoro #
G715614698
UPC #
767954298326
Country of Origin
China

Dimensions

Height
5.25 in
Shade Diameter
5.875 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Shade Material
Glass
Fixture Wattage
9W
Lamp Included
Yes
Voltage
120V
Style
Contemporary
Lumens
800
Glass Color
Red
Material
Brass/Steel
Item
Pendant
Rated Life
30000
CRI
90+
Finish
Red Cloud
Damp/Wet Rating
Damp
Lighting Technology
LED
Number of Lights
1
Dimmable
Yes
Color Temperature
3000K
Fixture Finish
Bronze
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cUL
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
39 in
Fixture Socket Type
GU24
UL or ETL Listing
UL

Description

The Bolla is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Red Cloud glass is full of floating, splashes of red tones over cased red that resembles a watercolor painting when illuminated. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of red hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.