Zoro Homepage

Besa, Bolla Vanity, Red Cloud, Satin Nickel Finish, 2x60W E26 base

  • Mfr # 2WZ-4122RC-SN

  • Zoro # G415613410


product price: $534.99
/ea
Free Shipping & Returns

Key Features

Diameter
22.4375 in
Damp/Wet Rating
Damp
Style
Contemporary
Height
6.875 in
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2WZ-4122RC-SN
Zoro #
G415613410
UPC #
768704304861
Country of Origin
China

Dimensions

Diameter
22.4375 in
Height
6.875 in
Height of Center (in Inches)
4.25 in
Extension/Depth (in Inches)
7 in
Canopy/Fitter Diameter/Width (in Inches)
4.75 in
Shade Height (in Inches)
5.25 in
Shade Diameter/Width (in Inches)
5.875 in
Canopy/Fitter Height (in Inches)
4.75 in

Details

Damp/Wet Rating
Damp
Style
Contemporary
Dimmable
Yes
Finish
Red Cloud
Voltage
120V
Fixture Wattage
60W
Mounting
Horizontal
Number of Lights
2
Shade Material
Glass
Glass Color
Red
Item
Sconce
cUL or cETL Listing
cUL
Material
Brass/Steel
Fixture Socket Type
Medium base (E26)
Fixture Finish
Satin Nickel
UL or ETL Listing
UL
Bulb Shape
A19

Description

The Bolla is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Red Cloud glass is full of floating, splashes of red tones over cased red that resembles a watercolor painting when illuminated. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of red hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The vanity fixture is equipped with sleek arcing diecast lamp holders and matching radiused rectangular canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.