Besa, Bolla Vanity, Red Cloud, Satin Nickel Finish, 2x9W LED

  • Mfr # 2WZ-4122RC-LED-SN

  • Zoro # G915613477


product price: $580.50
/ea
Free Shipping & Returns

Key Features

Lumens
800
Mounting
Horizontal
Color Temperature
3000K
Damp/Wet Rating
Damp
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2WZ-4122RC-LED-SN
Zoro #
G915613477
UPC #
768703304862
Country of Origin
China

Dimensions

Diameter
22.4375 in
Height
6.875 in
Shade Height (in Inches)
5.25 in
Canopy/Fitter Height (in Inches)
4.75 in
Shade Diameter/Width (in Inches)
5.875 in
Extension/Depth (in Inches)
7 in
Height of Center (in Inches)
4.25 in
Canopy/Fitter Diameter/Width (in Inches)
4.75 in

Details

Item
Sconce
Lumens
800
Mounting
Horizontal
Color Temperature
3000K
Damp/Wet Rating
Damp
Lighting Technology
LED
Voltage
120V
Style
Contemporary
Shade Material
Glass
Lamp Included
Yes
CRI
90+
Glass Color
Red
Fixture Wattage
9W
Dimmable
Yes
Number of Lights
2
Finish
Red Cloud
Bulb Shape
A19
Fixture Socket Type
GU24
UL or ETL Listing
UL
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cUL
Fixture Finish
Satin Nickel
Life hours
30000
Material
Brass/Steel

Description

The Bolla is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Red Cloud glass is full of floating, splashes of red tones over cased red that resembles a watercolor painting when illuminated. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of red hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The vanity fixture is equipped with sleek arcing diecast lamp holders and matching radiused rectangular canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.