Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa, Bolla Vanity, Red Cloud, Satin Nickel Finish, 3x60W E26 base

  • Mfr # 3WZ-4122RC-SN

  • Zoro # G815614796


product price: $747.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
3
Shade Material
Glass
Dimmable
Yes
Voltage
120V
Finish
Red Cloud
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3WZ-4122RC-SN
Zoro #
G815614796
UPC #
768744304869
Country of Origin
China

Dimensions

Diameter
22.4375 in
Height
6.875 in
Canopy/Fitter Diameter/Width (in Inches)
4.75 in
Canopy/Fitter Height (in Inches)
4.75 in
Shade Diameter/Width (in Inches)
5.875 in
Extension/Depth (in Inches)
7 in
Height of Center (in Inches)
4.25 in
Shade Height (in Inches)
5.25 in

Details

Number of Lights
3
Shade Material
Glass
Dimmable
Yes
Voltage
120V
Item
Sconce
Finish
Red Cloud
Fixture Wattage
60W
Style
Contemporary
Damp/Wet Rating
Damp
Mounting
Horizontal
Glass Color
Red
Material
Brass/Steel
Fixture Finish
Satin Nickel
Bulb Shape
A19
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL

Description

The Bolla is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Red Cloud glass is full of floating, splashes of red tones over cased red that resembles a watercolor painting when illuminated. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of red hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The vanity fixture is equipped with sleek arcing diecast lamp holders and matching radiused rectangular canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.