Besa, Bolla Vanity, Red Cloud, Satin Nickel Finish, 3x9W LED

  • Mfr # 3WZ-4122RC-LED-SN

  • Zoro # G715614803


product price: $895.50
/ea
Free Shipping & Returns

Key Features

Finish
Red Cloud
Lumens
800
Diameter
22.4375 in
Number of Lights
3
Damp/Wet Rating
Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3WZ-4122RC-LED-SN
Zoro #
G715614803
UPC #
768743304860
Country of Origin
China

Dimensions

Diameter
22.4375 in
Height
6.875 in
Canopy/Fitter Diameter/Width (in Inches)
4.75 in
Canopy/Fitter Height (in Inches)
4.75 in
Height of Center (in Inches)
4.25 in
Shade Diameter/Width (in Inches)
5.875 in
Shade Height (in Inches)
5.25 in
Extension/Depth (in Inches)
7 in

Details

Finish
Red Cloud
Lumens
800
Number of Lights
3
Damp/Wet Rating
Damp
Shade Material
Glass
Color Temperature
3000K
Dimmable
Yes
Lighting Technology
LED
CRI
90+
Mounting
Horizontal
Fixture Wattage
9W
Style
Contemporary
Lamp Included
Yes
Glass Color
Red
Voltage
120V
Item
Sconce
cUL or cETL Listing
cUL
Material
Brass/Steel
Bulb Shape
A19
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
UL
Life hours
30000
Fixture Finish
Satin Nickel
Fixture Socket Type
GU24

Description

The Bolla is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Red Cloud glass is full of floating, splashes of red tones over cased red that resembles a watercolor painting when illuminated. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of red hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The vanity fixture is equipped with sleek arcing diecast lamp holders and matching radiused rectangular canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.