Besa, Bolo Vanity, Clear/Frost, Black Finish, 2x40W G9 base

  • Mfr # 2WF-BOLOFR-BK

  • Zoro # G915613583


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Lamp Included
Yes
Shade Material
Glass
Fixture Wattage
40W
Height
5.9 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2WF-BOLOFR-BK
Zoro #
G915613583
UPC #
768695304864
Country of Origin
China

Dimensions

Height
5.9 in
Diameter
14 in
Height of Center (in Inches)
2.45 in
Shade Diameter/Width (in Inches)
3.5 in
Extension/Depth (in Inches)
4.625 in
Shade Height (in Inches)
3.5 in

Details

Lamp Included
Yes
Item
Sconce
Shade Material
Glass
Fixture Wattage
40W
Voltage
120V
Style
Modern
Damp/Wet Rating
Damp
Mounting
Horizontal
Dimmable
Yes
Number of Lights
2
Finish
Clear/Frost
Glass Color
Clear
Eco-Friendly (Y/N)
Yes
Fixture Finish
Black
Fixture Socket Type
G9 Bi-pin
Bulb Shape
T5
cUL or cETL Listing
cETL
Material
Steel
UL or ETL Listing
ETL

Description

The Bolo Vanity is comprised of an appealling cube-shaped clear machined crystal, accented by an interesting inner frosting to diffuse the light source. The splash of concealed LED illumination through the solid crystal makes the Bolo a stunning display of light refractions. Each cube is cantilevered from the plated rectilinear backplate on a die cast fitter. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.