Besa Bombay Pendant, Clear, Black Finish, 1x 60W MAX E26 Base

  • Mfr # 1JT-BOMYCL-BK

  • Zoro # G715615015


product price: $382.50
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Style
Modern
Dimmable
Yes
Finish
Clear
Shade Diameter
9.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-BOMYCL-BK
Zoro #
G715615015
UPC #
767893292232
Country of Origin
Germany

Dimensions

Shade Diameter
9.8 in
Height
8.4 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Voltage
120V
Style
Modern
Dimmable
Yes
Finish
Clear
Glass Color
Clear
Shade Material
Glass
Fixture Wattage
60W
Item
Pendant
Damp/Wet Rating
Damp
Material
Brass/Steel
Number of Lights
1
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
Bulb Shape
A19
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black

Description

The Bombay Pendant is composed of a clear glass globe, with an interesting circular optical pattern blown throughout the interior of the glass. The dramatic play of light through the accents and onto adjacent surfaces make for a striking affect, along with the modest display of the lamp filament behind the glass. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.