Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa Bombay Pendant, Smoke, Black Finish, 1x 60W MAX E26 Base

  • Mfr # 1TT-BOMYSM-BK

  • Zoro # G815614376


product price: $1,069.99
/ea
Free Shipping & Returns

Key Features

Material
Brass/Steel
Shade Material
Glass
Dimmable
Yes
Finish
Smoke
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-BOMYSM-BK
Zoro #
G815614376
UPC #
768157300359
Country of Origin
Germany

Dimensions

Shade Diameter
9.8 in
Height
8.4 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Material
Brass/Steel
Shade Material
Glass
Dimmable
Yes
Finish
Smoke
Number of Lights
1
Voltage
120V
Damp/Wet Rating
Damp
Fixture Wattage
60W
Item
Pendant
Glass Color
Gray
Style
Modern
Bulb Shape
A19
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
Medium base (E26)
Fixture Finish
Black
cUL or cETL Listing
cUL

Description

The Bombay Pendant is composed of a smoke glass globe, with an interesting circular optical pattern blown throughout the interior of the glass. The dramatic play of light through the accents and onto adjacent surfaces make for a striking affect, along with the modest display of the lamp filament behind the glass. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.