
Besa Brella Pendant, Cherry, Black Finish, 1x 50W MAX GY6.35 Base
Mfr # 1XT-4679CH-BK
Zoro # G015614053
product price:Â $351.00
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Shade Diameter
6 in
Shade Material
Glass
Material
Brass/Aluminum
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1XT-4679CH-BK
Zoro #
G015614053
UPC #
767893288440
Country of Origin
Turkey
Dimensions
Shade Diameter
6 in
Height
4 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Number of Lights
1
Shade Material
Glass
Material
Brass/Aluminum
Style
Contemporary
Voltage
12V
Glass Color
Beige
Fixture Wattage
50W
Lamp Included
Yes
Damp/Wet Rating
Dry
Item
Pendant
Finish
Cherry
Dimmable
Yes
Fixture Socket Type
GY6.35 Bi-pin
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cETL
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
ETL
Fixture Finish
Black
Bulb Shape
T4
Description
Brella has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Cherry glass is a soft off-white cased glass that is handcrafted with spiraling strokes of dark red, emphasizing the subtle brush pattern. The reddish rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like wood grain, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.