Besa Brella Pendant, Cherry, Black Finish, 1x 5W LED

  • Mfr # 1XT-4679CH-LED-BK

  • Zoro # G515614072


product price: $400.50
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Rated Life
25000
Lighting Technology
LED
Material
Brass/Aluminum
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-4679CH-LED-BK
Zoro #
G515614072
UPC #
768473303515
Country of Origin
Turkey

Dimensions

Height
4 in
Shade Diameter
6 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Voltage
12V
Rated Life
25000
Lighting Technology
LED
Material
Brass/Aluminum
Dimmable
Yes
Number of Lights
1
Fixture Wattage
5W
CRI
90+
Lumens
550
Damp/Wet Rating
Dry
Lamp Included
Yes
Shade Material
Glass
Finish
Cherry
Style
Contemporary
Color Temperature
3000K
Glass Color
Beige
Item
Pendant
UL or ETL Listing
ETL
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
T4
Fixture Socket Type
GY6.35 Bi-pin
cUL or cETL Listing
cETL
Eco-Friendly (Y/N)
Yes
Fixture Finish
Black

Description

Brella has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Cherry glass is a soft off-white cased glass that is handcrafted with spiraling strokes of dark red, emphasizing the subtle brush pattern. The reddish rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like wood grain, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.