
Besa Brella Pendant, Mocha, Black Finish, 1x 50W MAX GY6.35 Base
Mfr # 1XT-467983-BK
Zoro # G315614197
product price:Â $370.99
/ea
Free Shipping & Returns
Key Features
Dimmable
Yes
Shade Material
Glass
Shade Diameter
6 in
Voltage
12V
Finish
Mocha
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1XT-467983-BK
Zoro #
G315614197
UPC #
768471303494
Country of Origin
China
Dimensions
Shade Diameter
6 in
Height
4 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Dimmable
Yes
Shade Material
Glass
Item
Pendant
Voltage
12V
Finish
Mocha
Lamp Included
Yes
Damp/Wet Rating
Dry
Number of Lights
1
Material
Brass/Aluminum
Fixture Wattage
50W
Glass Color
Almond
Style
Contemporary
Bulb Shape
T4
Fixture Finish
Black
UL or ETL Listing
ETL
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cETL
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
GY6.35 Bi-pin
Description
Brella has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Mocha glass is a pressed glass that features a cream color that is marbleized with brown. This decor is classic and can be used in various ways. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.