Besa Brella Pendant, Mocha, Black Finish, 1x 5W LED

  • Mfr # 1XT-467983-LED-BK

  • Zoro # G815614123


product price:  $400.50
/ea
Free Shipping & Returns

Key Features

Material
Brass/Aluminum
Glass Color
Almond
Lamp Included
Yes
Damp/Wet Rating
Dry
Fixture Wattage
5W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1XT-467983-LED-BK
Zoro #
G815614123
UPC #
768472303509
Country of Origin
China

Dimensions

Height
4 in
Shade Diameter
6 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Material
Brass/Aluminum
Glass Color
Almond
Lamp Included
Yes
Damp/Wet Rating
Dry
Fixture Wattage
5W
CRI
90+
Shade Material
Glass
Lighting Technology
LED
Dimmable
Yes
Lumens
550
Voltage
12V
Rated Life
25000
Style
Contemporary
Color Temperature
3000K
Item
Pendant
Number of Lights
1
Finish
Mocha
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
GY6.35 Bi-pin
Bulb Shape
T4
cUL or cETL Listing
cETL
UL or ETL Listing
ETL
Eco-Friendly (Y/N)
Yes

Description

Brella has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Mocha glass is a pressed glass that features a cream color that is marbleized with brown. This decor is classic and can be used in various ways. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.