
Besa Brella Pendant, Oak, Black Finish, 1x 50W MAX GY6.35 Base
Mfr # 1XT-4679OK-BK
Zoro # G715614834
product price: $351.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
50W
Number of Lights
1
Shade Material
Glass
Style
Contemporary
Glass Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1XT-4679OK-BK
Zoro #
G715614834
UPC #
768476303543
Country of Origin
Türkiye
Dimensions
Height
4 in
Shade Diameter
6 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Fixture Wattage
50W
Item
Pendant
Number of Lights
1
Shade Material
Glass
Style
Contemporary
Glass Color
Beige
Voltage
12V
Finish
Oak
Damp/Wet Rating
Dry
Dimmable
Yes
Lamp Included
Yes
Material
Brass/Aluminum
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
GY6.35 Bi-pin
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cETL
UL or ETL Listing
ETL
Bulb Shape
T4
Description
Brella has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Oak glass is a soft off-white cased glass that is handcrafted with spiraling strokes of light brown, emphasizing the subtle brush pattern. The wood-toned rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like wood grain, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.