
Besa Brella Pendant, Titan, Black Finish, 1x 50W MAX GY6.35 Base
Mfr # 1XT-4679TN-BK
Zoro # G215614716
product price: $351.00
/ea
Free Shipping & Returns
Key Features
Dimmable
Yes
Style
Contemporary
Lamp Included
Yes
Number of Lights
1
Material
Brass/Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1XT-4679TN-BK
Zoro #
G215614716
UPC #
768480303584
Country of Origin
Türkiye
Dimensions
Height
4 in
Shade Diameter
6 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Dimmable
Yes
Style
Contemporary
Lamp Included
Yes
Number of Lights
1
Material
Brass/Aluminum
Shade Material
Glass
Glass Color
Gray
Item
Pendant
Voltage
12V
Damp/Wet Rating
Dry
Fixture Wattage
50W
Finish
Titan
cUL or cETL Listing
cETL
Bulb Shape
T4
Pendant Maximum Drop (In Inches)
120 in
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
GY6.35 Bi-pin
Fixture Finish
Black
UL or ETL Listing
ETL
Description
Brella has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Titan glass is a soft off-white cased glass that is handcrafted with spiraling strokes of silver, emphasizing the subtle brush pattern. The silvery rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like spun silk, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.