Besa Brella Pendant, Titan, Black Finish, 1x 5W LED

  • Mfr # 1XT-4679TN-LED-BK

  • Zoro # G115614717


product price:  $400.50
/ea
Free Shipping & Returns

Key Features

CRI
90+
Fixture Wattage
5W
Glass Color
Gray
Lighting Technology
LED
Material
Brass/Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-4679TN-LED-BK
Zoro #
G115614717
UPC #
768481303590
Country of Origin
Türkiye

Dimensions

Shade Diameter
6 in
Height
4 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

CRI
90+
Fixture Wattage
5W
Glass Color
Gray
Lighting Technology
LED
Material
Brass/Aluminum
Item
Pendant
Dimmable
Yes
Style
Contemporary
Damp/Wet Rating
Dry
Lamp Included
Yes
Shade Material
Glass
Voltage
12V
Lumens
550
Number of Lights
1
Rated Life
25000
Color Temperature
3000K
Finish
Titan
UL or ETL Listing
ETL
Fixture Socket Type
GY6.35 Bi-pin
Eco-Friendly (Y/N)
Yes
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
T4
cUL or cETL Listing
cETL

Description

Brella has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Titan glass is a soft off-white cased glass that is handcrafted with spiraling strokes of silver, emphasizing the subtle brush pattern. The silvery rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like spun silk, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.