
Besa Brio 14 Pendant, Silver Foil, Black Finish, 1x 75W MAX E26 Base
Mfr # 1TT-4345SF-BK
Zoro # G715614261
product price: $1,249.99
/ea
Free Shipping & Returns
Key Features
Shade Diameter
13.75 in
Number of Lights
1
Shade Material
Glass
Finish
Silver Foil
Material
Brass/Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1TT-4345SF-BK
Zoro #
G715614261
UPC #
768016298940
Country of Origin
Turkey
Dimensions
Shade Diameter
13.75 in
Height
6.875 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Number of Lights
1
Shade Material
Glass
Finish
Silver Foil
Material
Brass/Steel
Fixture Wattage
75W
Voltage
120V
Glass Color
Silver
Dimmable
Yes
Style
Contemporary
Damp/Wet Rating
Damp
Item
Pendant
cUL or cETL Listing
cUL
Bulb Shape
A19
Fixture Socket Type
Medium base (E26)
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
UL or ETL Listing
UL
Description
The Brio 14 is a wide yet compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Silver Foil glass is sparkling and metallic. Distressed metal foil is applied to the inner surface of a glossy clear blown glass. This decor is full of textured and depth, however the outer surface of the glass is smooth. When lit the glass comes to life, as the distressed foil allows glimpses of light to pass through. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.