Besa Brio 7 Pendant, Silver Foil, Black Finish, 1x 35W MAX GY6.35 Base

  • Mfr # 1XT-2492SF-BK

  • Zoro # G715613721


product price:  $414.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Fixture Wattage
35W
Material
Brass/Aluminum
Voltage
12V
Shade Diameter
6.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-2492SF-BK
Zoro #
G715613721
UPC #
768441303196
Country of Origin
Türkiye

Dimensions

Shade Diameter
6.75 in
Height
3.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Number of Lights
1
Fixture Wattage
35W
Material
Brass/Aluminum
Voltage
12V
Damp/Wet Rating
Dry
Shade Material
Glass
Item
Pendant
Glass Color
Silver
Lamp Included
Yes
Style
Contemporary
Finish
Silver Foil
Dimmable
Yes
Fixture Socket Type
GY6.35 Bi-pin
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
T4
UL or ETL Listing
ETL
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cETL

Description

The Brio 7 is a wide yet compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Silver Foil glass is sparkling and metallic. Distressed metal foil is applied to the inner surface of a glossy clear blown glass. This decor is full of textured and depth, however the outer surface of the glass is smooth. When lit the glass comes to life, as the distressed foil allows glimpses of light to pass through. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.