Besa Brio 7 Pendant, Silver Foil, Black Finish, 1x 5W LED

  • Mfr # 1XT-2492SF-LED-BK

  • Zoro # G815613706


product price:  $463.50
/ea
Free Shipping & Returns

Key Features

Lamp Included
Yes
Height
3.625 in
Material
Brass/Aluminum
Lumens
550
Style
Contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1XT-2492SF-LED-BK
Zoro #
G815613706
UPC #
768442303201
Country of Origin
Turkey

Dimensions

Height
3.625 in
Shade Diameter
6.75 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Lamp Included
Yes
Material
Brass/Aluminum
Item
Pendant
Lumens
550
Style
Contemporary
Damp/Wet Rating
Dry
Number of Lights
1
Shade Material
Glass
Finish
Silver Foil
Rated Life
25000
Voltage
12V
Fixture Wattage
5W
Lighting Technology
LED
CRI
90+
Color Temperature
3000K
Dimmable
Yes
Glass Color
Silver
Fixture Finish
Black
UL or ETL Listing
ETL
Fixture Socket Type
GY6.35 Bi-pin
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cETL
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
T4

Description

The Brio 7 is a wide yet compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Silver Foil glass is sparkling and metallic. Distressed metal foil is applied to the inner surface of a glossy clear blown glass. This decor is full of textured and depth, however the outer surface of the glass is smooth. When lit the glass comes to life, as the distressed foil allows glimpses of light to pass through. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.