
Besa, Cabo Sconce, Frost/Bubble, 1x60W E26 base
Mfr # CABOFB
Zoro # G315562993
product price: $180.00
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Height
9.25 in
Glass Color
White
Mounting
Horizontal or Vertical
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CABOFB
Zoro #
G315562993
UPC #
768835304860
Country of Origin
Turkey
Dimensions
Height
9.25 in
Shade Height (in Inches)
9.5 in
Shade Diameter/Width (in Inches)
5 in
Diameter/Width (in Inches)
5 in
Extension/Depth (in Inches)
4 in
Height of Center (in Inches)
2.55 in
Shade Length/Depth (in Inches)
3.875 in
Details
Item
Outdoor
Voltage
120V
Finish
Frost/Bubble
Glass Color
White
Mounting
Horizontal or Vertical
Dimmable
Yes
Number of LEDs
1
Damp/Wet Rating
Damp
Fixture Wattage
60W
Shade Material
Glass
Bulb Shape
A19
Style
Contemporary
ADA Compliant (Y/N)
Yes
Material
Aluminum
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL
Description
The Cabo sconce features a handcrafted frosted/bubble glass shade. Our frost/bubble glass is a transparent glass diffuser, with an interesting bubble pattern blown randomly throughout the glass. The pleasing play of light through each shade's bubble accents make for a striking affect along with the prominent display of the lamp filament behind the glass. This modern wall light offers flexible design potential for indoor or outdoor usage, and mounts horizontally or vertically.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.