Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa, Cabo Sconce, Frost/Bubble, 1x9W LED

  • Mfr # CABOFB-LED

  • Zoro # G215563014


product price: $229.50
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
9.25 in
Lumens
800
Glass Color
White
CRI
90+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CABOFB-LED
Zoro #
G215563014
UPC #
768836304869
Country of Origin
Turkey

Dimensions

Height
9.25 in
Shade Diameter/Width (in Inches)
5 in
Extension/Depth (in Inches)
4 in
Height of Center (in Inches)
2.55 in
Shade Length/Depth (in Inches)
3.875 in
Shade Height (in Inches)
9.5 in
Diameter/Width (in Inches)
5 in

Details

Item
Outdoor
Voltage
120V
Lumens
800
Finish
Frost/Bubble
Glass Color
White
CRI
90+
Lamp Included
Yes
Lighting Technology
LED
Fixture Wattage
9W
Mounting
Horizontal or Vertical
Number of LEDs
1
Rated Life
30000
Dimmable
Yes
Color Temperature
3000K
Damp/Wet Rating
Damp
Shade Material
Glass
ADA Compliant (Y/N)
Yes
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
UL
Fixture Socket Type
GU24
Material
Aluminum
Style
Contemporary
Bulb Shape
A19
cUL or cETL Listing
cUL

Description

The Cabo sconce features a handcrafted frosted/bubble glass shade. Our frost/bubble glass is a transparent glass diffuser, with an interesting bubble pattern blown randomly throughout the glass. The pleasing play of light through each shade's bubble accents make for a striking affect along with the prominent display of the lamp filament behind the glass. This modern wall light offers flexible design potential for indoor or outdoor usage, and mounts horizontally or vertically.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.