Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa, Cabo Sconce, Opal Matte, 1x60W E26 base

  • Mfr # CABO07

  • Zoro # G615562990


product price: $180.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
9.25 in
Glass Color
White
Fixture Wattage
60W
Number of LEDs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CABO07
Zoro #
G615562990
UPC #
768833304862
Country of Origin
Turkey

Dimensions

Height
9.25 in
Diameter/Width (in Inches)
5 in
Shade Height (in Inches)
9.5 in
Shade Length/Depth (in Inches)
3.875 in
Extension/Depth (in Inches)
4 in
Shade Diameter/Width (in Inches)
5 in
Height of Center (in Inches)
2.55 in

Details

Item
Outdoor
Voltage
120V
Finish
Opal Matte
Glass Color
White
Fixture Wattage
60W
Number of LEDs
1
Damp/Wet Rating
Damp
Dimmable
Yes
Mounting
Horizontal or Vertical
Material
Aluminum
Bulb Shape
A19
UL or ETL Listing
UL
cUL or cETL Listing
cUL
ADA Compliant (Y/N)
Yes
Fixture Socket Type
Medium base (E26)
Shade Material
Glass
Style
Contemporary

Description

The Cabo sconce features a handcrafted opal matte glass shade. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. This modern wall light offers flexible design potential for indoor or outdoor usage, and mounts horizontally or vertically.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.