Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa, Cabo Sconce, Opal Matte, 1x9W LED

  • Mfr # CABO07-LED

  • Zoro # G515563011


product price: $229.50
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
9.25 in
Lumens
800
Glass Color
White
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CABO07-LED
Zoro #
G515563011
UPC #
768834304861
Country of Origin
Turkey

Dimensions

Height
9.25 in
Extension/Depth (in Inches)
4 in
Shade Height (in Inches)
9.5 in
Diameter/Width (in Inches)
5 in
Height of Center (in Inches)
2.55 in
Shade Length/Depth (in Inches)
3.875 in
Shade Diameter/Width (in Inches)
5 in

Details

Item
Outdoor
Voltage
120V
Lumens
800
Finish
Opal Matte
Glass Color
White
Lighting Technology
LED
Fixture Wattage
9W
Damp/Wet Rating
Damp
Number of LEDs
1
Rated Life
30000
Lamp Included
Yes
Mounting
Horizontal or Vertical
CRI
90+
Color Temperature
3000K
Dimmable
Yes
UL or ETL Listing
UL
Material
Aluminum
Shade Material
Glass
Style
Contemporary
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cUL
Bulb Shape
A19
ADA Compliant (Y/N)
Yes
Fixture Socket Type
GU24

Description

The Cabo sconce features a handcrafted opal matte glass shade. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. This modern wall light offers flexible design potential for indoor or outdoor usage, and mounts horizontally or vertically.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.