
Besa Camino Pendant, Cobalt Blue Matte, Black Finish, 1x 50W MAX E12 Base
Mfr # 1BT-5674CM-BK
Zoro # G815614659
product price:Â $265.99
/ea
Free Shipping & Returns
Key Features
Shade Diameter
2.5 in
Material
Brass/Steel
Height
10 in
Glass Color
Blue
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1BT-5674CM-BK
Zoro #
G815614659
UPC #
767893288976
Country of Origin
China
Dimensions
Shade Diameter
2.5 in
Height
10 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Material
Brass/Steel
Item
Pendant
Glass Color
Blue
Shade Material
Glass
Finish
Cobalt Blue Matte
Voltage
120V
Damp/Wet Rating
Damp
Dimmable
Yes
Style
Contemporary
Number of Lights
1
Fixture Wattage
50W
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
Fixture Finish
Black
Fixture Socket Type
E12 (Candelabra)
UL or ETL Listing
UL
Bulb Shape
B10
Description
Camino is a softly tapered narrow cylinder, creating a refined contemporary look. Our Cobalt Blue Matte glass is a deep blue cased glass. This decor can add a contemporary feel to any room. When lit this glass gives off a light that is functional and soothing. The smooth satin finish on the outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.