Besa Camino Pendant, Cobalt Blue Matte, Black Finish, 1x 5W LED

  • Mfr # 1BT-5674CM-LED-BK

  • Zoro # G815614574


product price:  $317.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Damp/Wet Rating
Damp
Lamp Included
Yes
Material
Brass/Steel
Glass Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1BT-5674CM-LED-BK
Zoro #
G815614574
UPC #
767893281731
Country of Origin
China

Dimensions

Shade Diameter
2.5 in
Height
10 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Voltage
120V
Damp/Wet Rating
Damp
Lamp Included
Yes
Material
Brass/Steel
Glass Color
Blue
Rated Life
25000
Lumens
550
Fixture Wattage
5W
Dimmable
Yes
Color Temperature
3000K
CRI
90+
Shade Material
Glass
Lighting Technology
LED
Number of Lights
1
Style
Contemporary
Item
Pendant
Finish
Cobalt Blue Matte
Fixture Finish
Black
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Fixture Socket Type
G9 Bi-pin
Bulb Shape
T3
Pendant Maximum Drop (In Inches)
120 in
Eco-Friendly (Y/N)
Yes

Description

Camino is a softly tapered narrow cylinder, creating a refined contemporary look. Our Cobalt Blue Matte glass is a deep blue cased glass. This decor can add a contemporary feel to any room. When lit this glass gives off a light that is functional and soothing. The smooth satin finish on the outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.