Besa Camino Pendant, Opal Matte, Black Finish, 1x 50W MAX E12 Base

  • Mfr # 1BT-567407-BK

  • Zoro # G515614751


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
50W
Glass Color
White
Voltage
120V
Finish
Opal Matte
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1BT-567407-BK
Zoro #
G515614751
UPC #
767893288921
Country of Origin
China

Dimensions

Height
10 in
Shade Diameter
2.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Fixture Wattage
50W
Glass Color
White
Voltage
120V
Finish
Opal Matte
Number of Lights
1
Item
Pendant
Style
Contemporary
Shade Material
Glass
Dimmable
Yes
Damp/Wet Rating
Damp
Material
Brass/Steel
cUL or cETL Listing
cUL
Fixture Socket Type
E12 (Candelabra)
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Bulb Shape
B10

Description

Camino is a softly tapered narrow cylinder, creating a refined contemporary look. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.