Zoro Homepage

Besa Camino Pendant, Ruby Matte, Black Finish, 1x 50W MAX E12 Base

  • Mfr # 1BT-5674RM-BK

  • Zoro # G315614494


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Style
Contemporary
Shade Diameter
2.5 in
Finish
Ruby Matte
Damp/Wet Rating
Damp
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1BT-5674RM-BK
Zoro #
G315614494
UPC #
767893288983
Country of Origin
China

Dimensions

Shade Diameter
2.5 in
Height
10 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Style
Contemporary
Finish
Ruby Matte
Item
Pendant
Damp/Wet Rating
Damp
Voltage
120V
Number of Lights
1
Shade Material
Glass
Fixture Wattage
50W
Glass Color
Red
Dimmable
Yes
Material
Brass/Steel
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
B10
Fixture Finish
Black
Fixture Socket Type
E12 (Candelabra)
UL or ETL Listing
UL

Description

Camino is a softly tapered narrow cylinder, creating a refined contemporary look. Our Ruby Matte glass is a deep red cased glass. This decor can add a contemporary feel to any room. When lit this glass gives off a light that is functional and vibrant. The smooth satin finish on the outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.