
Besa Camino Stem Pendant, Amber Matte, Black Finish, 1x 50W MAX E12 Base
Mfr # 1TT-567480-BK
Zoro # G015613438
product price:Â $866.99
/ea
Free Shipping & Returns
Key Features
Material
Brass/Steel
Dimmable
Yes
Glass Color
Beige
Shade Diameter
2.5 in
Finish
Amber Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1TT-567480-BK
Zoro #
G015613438
UPC #
768087299655
Country of Origin
China
Dimensions
Shade Diameter
2.5 in
Height
10 in
Canopy/Fitter Height (in Inches)
0.0625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Material
Brass/Steel
Dimmable
Yes
Glass Color
Beige
Finish
Amber Matte
Fixture Wattage
50W
Voltage
120V
Number of Lights
1
Style
Contemporary
Item
Pendant
Shade Material
Glass
Damp/Wet Rating
Damp
Fixture Socket Type
E12 (Candelabra)
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Fixture Finish
Black
cUL or cETL Listing
cUL
Bulb Shape
B10
Description
Camino is a softly tapered narrow cylinder, creating a refined contemporary look. Our Amber Matte glass is a caramel colored cased glass and opal inner layer. The orange glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. The smooth satin finish on the outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.