Besa Camino Stem Pendant, Amber Matte, Black Finish, 1x 5W LED

  • Mfr # 1TT-567480-LED-BK

  • Zoro # G215613429


product price:  $757.99
/ea
Free Shipping & Returns

Key Features

Lamp Included
Yes
Shade Diameter
2.5 in
Material
Brass/Steel
Lighting Technology
LED
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-567480-LED-BK
Zoro #
G215613429
UPC #
768088299661
Country of Origin
China

Dimensions

Shade Diameter
2.5 in
Height
10 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Lamp Included
Yes
Material
Brass/Steel
Lighting Technology
LED
Shade Material
Glass
Dimmable
Yes
Color Temperature
3000K
Finish
Amber Matte
CRI
90+
Lumens
550
Style
Contemporary
Rated Life
25000
Fixture Wattage
5W
Number of Lights
1
Item
Pendant
Voltage
120V
Damp/Wet Rating
Damp
Glass Color
Beige
Eco-Friendly (Y/N)
Yes
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
Bulb Shape
T3
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Fixture Socket Type
G9 Bi-pin

Description

Camino is a softly tapered narrow cylinder, creating a refined contemporary look. Our Amber Matte glass is a caramel colored cased glass and opal inner layer. The orange glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. The smooth satin finish on the outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.