
Besa Camino Stem Pendant, Opal Matte, Black Finish, 1x 50W MAX E12 Base
Mfr # 1TT-567407-BK
Zoro # G215613412
product price: $866.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Damp/Wet Rating
Damp
Style
Contemporary
Glass Color
White
Finish
Opal Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1TT-567407-BK
Zoro #
G215613412
UPC #
768083299611
Country of Origin
China
Dimensions
Shade Diameter
2.5 in
Height
10 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.0625 in
Details
Voltage
120V
Damp/Wet Rating
Damp
Style
Contemporary
Glass Color
White
Finish
Opal Matte
Number of Lights
1
Fixture Wattage
50W
Shade Material
Glass
Item
Pendant
Dimmable
Yes
Material
Brass/Steel
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
B10
UL or ETL Listing
UL
Fixture Socket Type
E12 (Candelabra)
cUL or cETL Listing
cUL
Description
Camino is a softly tapered narrow cylinder, creating a refined contemporary look. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.