
Besa Camino Stem Pendant, Ruby Matte, Black Finish, 1x 50W MAX E12 Base
Mfr # 1TT-5674RM-BK
Zoro # G815613966
product price: $664.99
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
50W
Shade Diameter
2.5 in
Glass Color
Red
Damp/Wet Rating
Damp
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1TT-5674RM-BK
Zoro #
G815613966
UPC #
768091299696
Country of Origin
China
Dimensions
Shade Diameter
2.5 in
Height
10 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.0625 in
Details
Fixture Wattage
50W
Glass Color
Red
Damp/Wet Rating
Damp
Shade Material
Glass
Item
Pendant
Number of Lights
1
Voltage
120V
Style
Contemporary
Material
Brass/Steel
Finish
Ruby Matte
Dimmable
Yes
cUL or cETL Listing
cUL
Fixture Socket Type
E12 (Candelabra)
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
B10
Fixture Finish
Black
Description
Camino is a softly tapered narrow cylinder, creating a refined contemporary look. Our Ruby Matte glass is a deep red cased glass. This decor can add a contemporary feel to any room. When lit this glass gives off a light that is functional and vibrant. The smooth satin finish on the outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.