Besa Camino Stem Pendant, Ruby Matte, Black Finish, 1x 5W LED

  • Mfr # 1TT-5674RM-LED-BK

  • Zoro # G115613956


product price: $988.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
3000K
Lumens
550
Glass Color
Red
CRI
90+
Fixture Wattage
5W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-5674RM-LED-BK
Zoro #
G115613956
UPC #
768092299701
Country of Origin
China

Dimensions

Height
10 in
Shade Diameter
2.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Color Temperature
3000K
Lumens
550
Glass Color
Red
CRI
90+
Fixture Wattage
5W
Rated Life
25000
Number of Lights
1
Lamp Included
Yes
Material
Brass/Steel
Finish
Ruby Matte
Style
Contemporary
Damp/Wet Rating
Damp
Shade Material
Glass
Dimmable
Yes
Lighting Technology
LED
Voltage
120V
Item
Pendant
Bulb Shape
T3
Fixture Finish
Black
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
G9 Bi-pin

Description

Camino is a softly tapered narrow cylinder, creating a refined contemporary look. Our Ruby Matte glass is a deep red cased glass. This decor can add a contemporary feel to any room. When lit this glass gives off a light that is functional and vibrant. The smooth satin finish on the outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.