Shop BESA LIGHTING
See all product information
Create Account
Besa, Celtic Wall Sconce, Bubble, Black Finish, 1x60W E26 base
- Mfr # 1WZ-CELTICBB-BK
- Zoro # G415615070
product price:Â
$
315.00
/ea
Free Shipping & Returns
Key Features
Height
7.65 in
Diameter
6 in
Mounting
Horizontal
Dimmable
Yes
Fixture Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1WZ-CELTICBB-BK
- Zoro #
- G415615070
- UPC #
- 768353302317
- Country of Origin
- Türkiye
- Mounting
- Horizontal
- Dimmable
- Yes
- Fixture Voltage
- 120V
- Finish
- Bubble
- Item
- Sconce
- Glass Color
- Clear
- Fixture Wattage
- 60W
- Number of Bulbs
- 1
- Damp/Wet Rating
- Damp
- Style
- Contemporary
- cUL or cETL Listing
- cUL
- Fixture Socket Type
- Medium base (E26)
- Shade Material
- Glass
- Bulb Shape
- A19
- Material
- Brass/Steel
- UL or ETL Listing
- UL
- Fixture Finish
- Black
Dimensions
- Height
- 7.65 in
- Diameter
- 6 in
- Shade Diameter
- 6 in
- Height of Center (in Inches)
- 5.5 in
- Extension/Depth (in Inches)
- 4.75 in
- Shade Length/Depth (in Inches)
- 3.5 in
- Shade Height (in Inches)
- 7 in
Description
The Celtic Vanity is a contemporary bath design, employing a softly radiused and fused 3-piece glass diffuser. The glass includes a blown opal glass upper section and a blown bubble glass lower section, which are fused onto a clear flat glass body with an exposed rounded edge. The clear glass body connects the glass to the upscale plated backplate, resulting in a floating glass appearance. And the pleasing play of light through the lower bubble accents make for a striking affect. The mini sconce fixture is equipped with a sleek arcing diecast lampholder and matching radiused rectangular canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.