Zoro Homepage

Besa, Celtic Wall Sconce, Opal Glossy/Clear, Black Finish, 1x60W E26 base

  • Mfr # 1WZ-CELTICCL-BK

  • Zoro # G815615083


product price: $315.00
/ea
Free Shipping & Returns

Key Features

Shade Diameter
6 in
Mounting
Horizontal
Finish
Opal Glossy/Clear
Height
7.65 in
Fixture Wattage
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WZ-CELTICCL-BK
Zoro #
G815615083
UPC #
768355302339
Country of Origin
Turkey

Dimensions

Shade Diameter
6 in
Height
7.65 in
Diameter
6 in
Height of Center (in Inches)
5.5 in
Extension/Depth (in Inches)
4.75 in
Shade Height (in Inches)
7 in
Shade Length/Depth (in Inches)
3.5 in

Details

Mounting
Horizontal
Finish
Opal Glossy/Clear
Item
Sconce
Fixture Wattage
60W
Number of Bulbs
1
Dimmable
Yes
Fixture Voltage
120V
Glass Color
Clear
Damp/Wet Rating
Damp
Style
Contemporary
Fixture Socket Type
Medium base (E26)
Fixture Finish
Black
Material
Brass/Steel
Bulb Shape
A19
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Shade Material
Glass

Description

The Celtic Vanity is a contemporary bath design, employing a softly radiused and fused 3-piece glass diffuser. The glass includes a blown opal glass upper section and blown clear lower section, which are fused onto a clear flat glass body with an exposed rounded edge. The clear glass body connects the glass to the upscale plated backplate, resulting in a floating glass appearance. The mini sconce fixture is equipped with a sleek arcing diecast lampholder and matching radiused rectangular canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.