Besa, Celtic Wall Sconce, Opal Glossy/Clear, Black Finish, 1x9W LED

  • Mfr # 1WZ-CELTICCL-LED-BK

  • Zoro # G715615091


product price: $364.50
/ea
Free Shipping & Returns

Key Features

Shade Diameter
6 in
CRI
80+
Fixture Wattage
9W
Damp/Wet Rating
Damp
Style
Contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WZ-CELTICCL-LED-BK
Zoro #
G715615091
UPC #
768356302345
Country of Origin
Turkey

Dimensions

Shade Diameter
6 in
Height
7.65 in
Diameter
6 in
Shade Height (in Inches)
7 in
Shade Length/Depth (in Inches)
3.5 in
Height of Center (in Inches)
5.5 in
Extension/Depth (in Inches)
4.75 in

Details

CRI
80+
Item
Sconce
Fixture Wattage
9W
Damp/Wet Rating
Damp
Style
Contemporary
Lamp Included
Yes
Lumens
800
Glass Color
Clear
Finish
Opal Glossy/Clear
Fixture Voltage
120V
Number of Bulbs
1
Mounting
Horizontal
Dimmable
Yes
Lighting Technology
LED
Color Temperature
3000K
cUL or cETL Listing
cUL
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
GU24
UL or ETL Listing
UL
Bulb Shape
A19
Life hours
30000
Fixture Finish
Black
Material
Brass/Steel
Shade Material
Glass

Description

The Celtic Vanity is a contemporary bath design, employing a softly radiused and fused 3-piece glass diffuser. The glass includes a blown opal glass upper section and blown clear lower section, which are fused onto a clear flat glass body with an exposed rounded edge. The clear glass body connects the glass to the upscale plated backplate, resulting in a floating glass appearance. The mini sconce fixture is equipped with a sleek arcing diecast lampholder and matching radiused rectangular canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.