Besa, Chelsea Wall Sconce, Red Cloud, Black Cap Finish, 1x75W E26 base
- Mfr # 7043RC-BK
- Zoro # G615613920
product price:Â
$
261.00
/ea
Free Shipping & Returns
Key Features
Height
11 in
Diameter
7.375 in
Mounting
Horizontal
Dimmable
Yes
Fixture Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7043RC-BK
- Zoro #
- G615613920
- UPC #
- 768813304868
- Country of Origin
- China
Dimensions
- Height
- 11 in
- Diameter
- 7.375 in
- Shade Diameter
- 7.375 in
- Shade Length/Depth (in Inches)
- 3.625 in
- Extension/Depth (in Inches)
- 3.625 in
- Shade Height (in Inches)
- 11 in
- Height of Center (in Inches)
- 3.625 in
Description
Our lithe and lovely Chelsea sconce has minimal hardware to show off the open-ended handcrafted glass. ADA-Compliant. Our Red Cloud glass is full of floating, splashes of red tones over cased red that resembles a watercolor painting when illuminated. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of red hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.