Besa, Chelsea Wall Sconce, Red Cloud, Satin Nickel Cap Finish, 1x75W E26 base

  • Mfr # 7043RC-SN

  • Zoro # G815614338


product price:  $261.00
/ea
Free Shipping & Returns

Key Features

Mounting
Horizontal
Glass Color
Red
Number of Bulbs
1
Style
Contemporary
Fixture Wattage
75W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7043RC-SN
Zoro #
G815614338
UPC #
768821304867
Country of Origin
China

Dimensions

Shade Diameter
7.375 in
Height
11 in
Diameter
7.375 in
Extension/Depth (in Inches)
3.625 in
Shade Length/Depth (in Inches)
3.625 in
Shade Height (in Inches)
11 in
Height of Center (in Inches)
3.625 in

Details

Mounting
Horizontal
Glass Color
Red
Number of Bulbs
1
Style
Contemporary
Item
Sconce
Fixture Wattage
75W
Finish
Red Cloud
Damp/Wet Rating
Damp
Dimmable
Yes
Fixture Voltage
120V
Bulb Shape
A19
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
Fixture Finish
Satin Nickel
UL or ETL Listing
UL
Material
Steel
ADA Compliant (Y/N)
Yes
Shade Material
Glass

Description

Our lithe and lovely Chelsea sconce has minimal hardware to show off the open-ended handcrafted glass. ADA-Compliant. Our Red Cloud glass is full of floating, splashes of red tones over cased red that resembles a watercolor painting when illuminated. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of red hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.