Besa, Chelsea Wall Sconce, Red Cloud, Satin Nickel Cap Finish, 1x8W LED

  • Mfr # 7043RC-LED-SN

  • Zoro # G315613855


product price:  $327.99
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Height
11 in
Mounting
Horizontal
Color Temperature
3000K
Shade Diameter
7.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7043RC-LED-SN
Zoro #
G315613855
UPC #
768818304863
Country of Origin
China

Dimensions

Height
11 in
Shade Diameter
7.375 in
Diameter
7.375 in
Shade Length/Depth (in Inches)
3.625 in
Shade Height (in Inches)
11 in
Extension/Depth (in Inches)
3.625 in
Height of Center (in Inches)
3.625 in

Details

Fixture Voltage
120V
Mounting
Horizontal
Color Temperature
3000K
Finish
Red Cloud
Lamp Included
Yes
Number of Bulbs
1
CRI
90+
Lumens
800
Style
Contemporary
Item
Sconce
Fixture Wattage
8W
Lighting Technology
LED
Damp/Wet Rating
Damp
Glass Color
Red
Dimmable
Yes
Fixture Socket Type
GU24
Shade Material
Glass
Eco-Friendly (Y/N)
Yes
Fixture Finish
Satin Nickel
ADA Compliant (Y/N)
Yes
cUL or cETL Listing
cUL
Material
Steel
Bulb Shape
A19
Life hours
30000
UL or ETL Listing
UL

Description

Our lithe and lovely Chelsea sconce has minimal hardware to show off the open-ended handcrafted glass. ADA-Compliant. Our Red Cloud glass is full of floating, splashes of red tones over cased red that resembles a watercolor painting when illuminated. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of red hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.