Besa, Chelsea Wall Sconce, Red Cloud, White Cap Finish, 1x8W LED

  • Mfr # 7043RC-LED-WH

  • Zoro # G515614317


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Mounting
Horizontal
Diameter
7.375 in
Fixture Voltage
120V
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7043RC-LED-WH
Zoro #
G515614317
UPC #
768819304862
Country of Origin
China

Dimensions

Diameter
7.375 in
Height
11 in
Shade Diameter
7.375 in
Extension/Depth (in Inches)
3.625 in
Shade Height (in Inches)
11 in
Height of Center (in Inches)
3.625 in
Shade Length/Depth (in Inches)
3.625 in

Details

Dimmable
Yes
Mounting
Horizontal
Item
Sconce
Fixture Voltage
120V
Number of Bulbs
1
Lighting Technology
LED
Finish
Red Cloud
Color Temperature
3000K
Lumens
800
Fixture Wattage
8W
Style
Contemporary
Damp/Wet Rating
Damp
CRI
90+
Glass Color
Red
Lamp Included
Yes
UL or ETL Listing
UL
Fixture Socket Type
GU24
Material
Steel
Shade Material
Glass
ADA Compliant (Y/N)
Yes
Fixture Finish
White
Eco-Friendly (Y/N)
Yes
Bulb Shape
A19
cUL or cETL Listing
cUL
Life hours
30000

Description

Our lithe and lovely Chelsea sconce has minimal hardware to show off the open-ended handcrafted glass. ADA-Compliant. Our Red Cloud glass is full of floating, splashes of red tones over cased red that resembles a watercolor painting when illuminated. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of red hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. These stylish and functional luminaries are offered in a beautiful White finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.