
Besa Chrissy Pendant, Carrera, Satin Nickel Finish, 1x 40W MAX E12 Base
Mfr # 1BT-150919-SN
Zoro # G415613472
product price:Â $279.00
/ea
Free Shipping & Returns
Key Features
Material
Brass/Steel
Height
8 in
Finish
Carrera
Voltage
120V
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1BT-150919-SN
Zoro #
G415613472
UPC #
767893684556
Country of Origin
China
Dimensions
Height
8 in
Shade Diameter
4.25 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Material
Brass/Steel
Finish
Carrera
Voltage
120V
Item
Pendant
Dimmable
Yes
Style
Contemporary
Fixture Wattage
40W
Number of Lights
1
Shade Material
Glass
Glass Color
White
Damp/Wet Rating
Damp
Bulb Shape
B10
Fixture Finish
Satin Nickel
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Fixture Socket Type
E12 (Candelabra)
Pendant Maximum Drop (In Inches)
120 in
Description
The Chrissy pendant features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Carrera glass is a classic yet modern decor that gives off a soft white light. Clear molten glass is rolled in alabaster powder like frit, and then blown into shape with a semi-clear frosted white inner finish. This decor is created by rolling molten glass in small bits of white called frit. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The cord pendant fixture is equipped with a 10ft SVT cordset and a low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.