Besa Chrissy Pendant, Honey, Black Finish, 1x 40W MAX E12 Base

  • Mfr # 1BT-1509HN-BK

  • Zoro # G115613413


product price:  $309.99
/ea
Free Shipping & Returns

Key Features

Finish
Honey
Voltage
120V
Height
8 in
Shade Material
Glass
Fixture Wattage
40W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1BT-1509HN-BK
Zoro #
G115613413
UPC #
767893288600
Country of Origin
China

Dimensions

Height
8 in
Shade Diameter
4.25 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Finish
Honey
Voltage
120V
Shade Material
Glass
Fixture Wattage
40W
Dimmable
Yes
Material
Brass/Steel
Damp/Wet Rating
Damp
Glass Color
Almond
Style
Contemporary
Number of Lights
1
Item
Pendant
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
E12 (Candelabra)
Bulb Shape
B10
Fixture Finish
Black
UL or ETL Listing
UL
cUL or cETL Listing
cUL

Description

The Chrissy pendant features a softly radiused glass, that will gracefully blend into almost any decorating theme. This unique decor is handcrafted, with layered swirls of yellow-amber and golden-brown against white, finished to a high gloss. Its classic swirl pattern and high gloss surface has a truly florid gleam. Honey is a hand-blown glass designed to have a shiny and polished finish. The glass is gathered and rolled into shape a unique pattern is formed that cannot be replicated. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own unique artistic nature that can be individually appreciated. The cord pendant fixture is equipped with a 10ft SVT cordset and a low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.