
Besa Chrissy Pendant, Opal Matte, Black Finish, 1x 40W MAX E12 Base
Mfr # 1BT-150907-BK
Zoro # G715613806
product price: $279.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
40W
Height
8 in
Shade Material
Glass
Damp/Wet Rating
Damp
Finish
Opal Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1BT-150907-BK
Zoro #
G715613806
UPC #
767893288501
Country of Origin
China
Dimensions
Height
8 in
Shade Diameter
4.25 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Fixture Wattage
40W
Shade Material
Glass
Damp/Wet Rating
Damp
Finish
Opal Matte
Item
Pendant
Glass Color
White
Voltage
120V
Style
Contemporary
Number of Lights
1
Material
Brass/Steel
Dimmable
Yes
UL or ETL Listing
UL
Fixture Finish
Black
Bulb Shape
B10
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
E12 (Candelabra)
Description
The Chrissy pendant features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.