Besa Chrissy Pendant, Opal Matte, Black Finish, 1x 9W LED

  • Mfr # 1BT-150907-LED-BK

  • Zoro # G515613822


product price:  $328.50
/ea
Free Shipping & Returns

Key Features

Style
Contemporary
Lamp Included
Yes
Glass Color
White
Height
8 in
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1BT-150907-LED-BK
Zoro #
G515613822
UPC #
767893288518
Country of Origin
China

Dimensions

Height
8 in
Shade Diameter
4.25 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Style
Contemporary
Lamp Included
Yes
Glass Color
White
Dimmable
Yes
Damp/Wet Rating
Damp
Item
Pendant
Finish
Opal Matte
Lighting Technology
LED
CRI
90+
Fixture Wattage
9W
Color Temperature
3000K
Shade Material
Glass
Voltage
120V
Material
Brass/Steel
Lumens
800
Rated Life
30000
Number of Lights
1
Fixture Socket Type
GU24
Fixture Finish
Black
cUL or cETL Listing
cUL
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Eco-Friendly (Y/N)
Yes

Description

The Chrissy pendant features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.