Besa Chrissy Pendant, Red Cloud, Black Finish, 1x 9W LED

  • Mfr # 1BT-1509RC-LED-BK

  • Zoro # G715613400


product price: $328.50
/ea
Free Shipping & Returns

Key Features

Shade Material
Glass
Lumens
800
Rated Life
30000
Lighting Technology
LED
Shade Diameter
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1BT-1509RC-LED-BK
Zoro #
G715613400
UPC #
767893288648
Country of Origin
China

Dimensions

Shade Diameter
4.25 in
Height
8 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Shade Material
Glass
Lumens
800
Rated Life
30000
Lighting Technology
LED
Fixture Wattage
9W
Lamp Included
Yes
Material
Brass/Steel
CRI
90+
Color Temperature
3000K
Finish
Red Cloud
Item
Pendant
Voltage
120V
Style
Contemporary
Dimmable
Yes
Damp/Wet Rating
Damp
Number of Lights
1
Glass Color
Red
Fixture Finish
Black
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Fixture Socket Type
GU24
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in

Description

The Chrissy pendant features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Red Cloud glass is full of floating, splashes of red tones over cased red that resembles a watercolor painting when illuminated. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of red hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The cord pendant fixture is equipped with a 10ft SVT cordset and a low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.