Besa Chrissy Pendant, Red Cloud, Satin Nickel Finish, 1x 9W LED

  • Mfr # 1BT-1509RC-LED-SN

  • Zoro # G315614074


product price:  $328.50
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Color Temperature
3000K
Dimmable
Yes
Lighting Technology
LED
Material
Brass/Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1BT-1509RC-LED-SN
Zoro #
G315614074
UPC #
767893288662
Country of Origin
China

Dimensions

Height
8 in
Shade Diameter
4.25 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Number of Lights
1
Color Temperature
3000K
Dimmable
Yes
Lighting Technology
LED
Material
Brass/Steel
CRI
90+
Voltage
120V
Rated Life
30000
Shade Material
Glass
Glass Color
Red
Lumens
800
Item
Pendant
Style
Contemporary
Damp/Wet Rating
Damp
Lamp Included
Yes
Finish
Red Cloud
Fixture Wattage
9W
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
Fixture Finish
Satin Nickel
Bulb Shape
A19
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
GU24
UL or ETL Listing
UL

Description

The Chrissy pendant features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Red Cloud glass is full of floating, splashes of red tones over cased red that resembles a watercolor painting when illuminated. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of red hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The cord pendant fixture is equipped with a 10ft SVT cordset and a low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.