
Besa Cierro Cable Pendant, Chartreuse, Black Finish, 1x 100W MAX E26 Base
Mfr # 1KX-412435-BK
Zoro # G615614026
product price: $409.50
/ea
Free Shipping & Returns
Key Features
Damp/Wet Rating
Damp
Style
Contemporary
Finish
Chartreuse
Material
Brass/Steel
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1KX-412435-BK
Zoro #
G615614026
UPC #
767893295134
Country of Origin
Turkey
Dimensions
Shade Diameter
5.735 in
Height
9.375 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
2.5 in
Details
Damp/Wet Rating
Damp
Style
Contemporary
Finish
Chartreuse
Material
Brass/Steel
Dimmable
Yes
Item
Pendant
Shade Material
Glass
Fixture Wattage
100W
Glass Color
Green
Number of Lights
1
Voltage
120V
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A19
Fixture Finish
Black
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
Description
Cierro is a softly tapered narrow cylinder, creating a refined contemporary look. Our Chartreuse glass is a chartreuse colored glass with an opal inner layer. The yellow-green glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. The smooth satin finish on the outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and an Easy Install dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.