Besa Cierro Cable Pendant, Chartreuse, Black Finish, 1x 9W LED

  • Mfr # 1KX-412435-LED-BK

  • Zoro # G515614003


product price: $459.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Lamp Included
Yes
Fixture Wattage
9W
Material
Brass/Steel
Style
Contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1KX-412435-LED-BK
Zoro #
G515614003
UPC #
767893295141
Country of Origin
Turkey

Dimensions

Height
9.375 in
Shade Diameter
5.735 in
Canopy/Fitter Height (in Inches)
2.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Number of Lights
1
Lamp Included
Yes
Fixture Wattage
9W
Material
Brass/Steel
Style
Contemporary
Item
Pendant
Rated Life
30000
Shade Material
Glass
Color Temperature
3000K
Glass Color
Green
Dimmable
Yes
Finish
Chartreuse
Voltage
120V
Lighting Technology
LED
Damp/Wet Rating
Damp
Lumens
800
CRI
90+
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
Fixture Finish
Black
Fixture Socket Type
GU24
UL or ETL Listing
UL
Eco-Friendly (Y/N)
Yes
Bulb Shape
A19

Description

Cierro is a softly tapered narrow cylinder, creating a refined contemporary look. Our Chartreuse glass is a chartreuse colored glass with an opal inner layer. The yellow-green glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. The smooth satin finish on the outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and an Easy Install dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.