
Besa Cierro Cable Pendant, Cobalt Blue Matte, Black Finish, 1x 100W MAX E26 Base
Mfr # 1KX-4124CM-BK
Zoro # G915613910
product price: $409.50
/ea
Free Shipping & Returns
Key Features
Shade Diameter
5.735 in
Glass Color
Blue
Material
Brass/Steel
Fixture Wattage
100W
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1KX-4124CM-BK
Zoro #
G915613910
UPC #
767893295172
Country of Origin
China
Dimensions
Shade Diameter
5.735 in
Height
9.375 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
2.5 in
Details
Glass Color
Blue
Material
Brass/Steel
Fixture Wattage
100W
Style
Contemporary
Number of Lights
1
Item
Pendant
Dimmable
Yes
Voltage
120V
Finish
Cobalt Blue Matte
Damp/Wet Rating
Damp
Shade Material
Glass
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
Bulb Shape
A19
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL
Description
Cierro is a softly tapered narrow cylinder, creating a refined contemporary look. Our Cobalt Blue Matte glass is a deep blue cased glass. This decor can add a contemporary feel to any room. When lit this glass gives off a light that is functional and soothing. The smooth satin finish on the outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.